Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 16 in Dia, Black
Mfr # 35326
Zoro # G4609919
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 800
- Features Parts are Machine Specific
- Application Sweeping
- Material Polypropylene
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 35326
- Zoro # G4609919
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Block Size | 50 in |
Fits Machine Size | 5 1/2 ft, 6 7/8 ft |
Brush Diameter | 16 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. 800 |
Features | Parts are Machine Specific |
Application | Sweeping |
Material | Polypropylene |
Shape | Cylindrical |
Bristle Color | Black |
Compatible with Manufacturer Part Number | 800 |
Bristle Material | Polypropylene |
Description
Floor Machine Brush, Application Sweeping, Fits Machine Size 5 1/2 ft, 6 7/8 ft, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 16 in, Block Size 50 in, Compatible with Manufacturer Part Number 800, Features Parts are Machine Specific
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Centerpull Towel Rolls - White - 600 Sheets Per Roll - 6 / Pack, 6PK (GJO33600)
- POO POURRI Poo-Pourri Lavender Vanilla Scent Odor Eliminator 2 oz Liquid (LV-002-CB)
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim (00520)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53543)
- TENNANT Pre-Spray Hand Sprayer (605848)
- TENNANT Main Broom (28007P)
- TENNANT Side Brush Belt, Use w/4VDW5 (612641)
- TENNANT Extraction Brush, w/4VDT8 (1013760)
- TENNANT Side Brush (28096P)
- TENNANT Squeegee, 34 5/8 in L, Red (9017699)
- NOBLES Scrub Brush, 20 in., Poly, 0.028 in. dia. (1213032)
- Tennant Floor Scrubber Parts