Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 16 in Dia, Black
Mfr # 35324
Zoro # G4609855
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 800
- Features Designed Uniquely for Tennant & Nobles Machines, Parts are Machine Specific
- Material Polypropylene
- Application Sweeping
- Fits Machine Size 5 1/2 ft, 6 7/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 35324
- Zoro # G4609855
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Fits Machine Size | 5 1/2 ft, 6 7/8 ft |
Block Size | 50 in |
Brush Diameter | 16 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. 800 |
Features | Designed Uniquely for Tennant & Nobles Machines, Parts are Machine Specific |
Material | Polypropylene |
Application | Sweeping |
Shape | Cylindrical |
Bristle Color | Black |
Compatible with Manufacturer Part Number | 800 |
Bristle Material | Polypropylene |
Description
Floor Machine Brush, Application Sweeping, Fits Machine Size 5 1/2 ft, 6 7/8 ft, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 16 in, Block Size 50 in, Compatible with Manufacturer Part Number 800, Features Designed Uniquely for Tennant & Nobles Machines, Parts are Machine Specific
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Backpack Vacuum Harness, 15 in. dia. (840011)
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Beige (RCP266400BG)
- SIMPLEHUMAN 119 gal Step Can, Brushed, Stainless Steel (CW1897)
- BSC PREFERRED Murphy Oil Soap Bottle, 4PK (S-14807)
- TENNANT Floor Machine Brush, 14 in Dia, Brown (54927)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- TENNANT Power Cord, Use w/4VDW2 (604842)
- TENNANT Nylon Scrubbing Brush (1220226)
- TENNANT Squeegee, 5 5/8 in L, Red (9017806)
- TENNANT Nylon Scrubbing Brush (1220238)
- DAYTON Key Fang Auto Scrubbers (31UK66)
- Tennant Floor Scrubber Parts