Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 14 in Dia, White
Mfr # 54923
Zoro # G4609873
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. S30
- Material Nylon
- Features Will Not Scratch Tile Terrazzo or Coated Surfaces
- Application Polishing, Scrubbing
- Accessory Type Floor Machine Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 54923
- Zoro # G4609873
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Brush Diameter | 14 in |
Block Size | 45 in |
Fits Machine Size | 5 1/4 ft, 6 5/8 ft |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. S30 |
Material | Nylon |
Features | Will Not Scratch Tile Terrazzo or Coated Surfaces |
Application | Polishing, Scrubbing |
Accessory Type | Floor Machine Brush |
Bristle Color | White |
Compatible with Manufacturer Part Number | S30 |
Bristle Material | Nylon |
Shape | Cylindrical |
Description
Floor Machine Brush, Application Polishing, Scrubbing, Fits Machine Size 5 1/4 ft, 6 5/8 ft, Shape Cylindrical, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 14 in, Block Size 45 in, Compatible with Manufacturer Part Number S30, Features Will Not Scratch Tile Terrazzo or Coated Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 10"L, 1-3/4" Blue Trim Scrub Brush, Replacement Brush Head (4KNC6)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Red, Polypropylene (FG757888RED)
- WEILER Weiler 804-44432 V-Groove Hand Wire Scratch Brush (804-44432)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCIT-1)
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- TENNANT Floor Machine Brush, 16 in Dia, Black (35326)
- TENNANT Power Cord (610974)
- TENNANT Extraction Floor Tool (1058735)
- TENNANT Extraction Brush, Use w/4VDU5 (1028953)
- TENNANT Pre-Spray Hand Sprayer (605848)
- NOBLES Side Brush (1016250)
- Tennant Floor Scrubber Parts