Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 14 in Dia, White
Mfr # 54922
Zoro # G4609812
product price: $658.30
/ea
Free Shipping & Returns
$658.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. S30
- Application Polishing, Scrubbing
- Features Will Not Scratch Tile Terrazzo or Coated Surfaces
- Material Nylon
- Fits Machine Size 5 1/4 ft, 6 5/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 54922
- Zoro # G4609812
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Fits Machine Size | 5 1/4 ft, 6 5/8 ft |
Brush Diameter | 14 in |
Block Size | 45 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. S30 |
Application | Polishing, Scrubbing |
Features | Will Not Scratch Tile Terrazzo or Coated Surfaces |
Material | Nylon |
Shape | Cylindrical |
Bristle Color | White |
Bristle Material | Nylon |
Compatible with Manufacturer Part Number | S30 |
Description
Floor Machine Brush, Application Polishing, Scrubbing, Fits Machine Size 5 1/4 ft, 6 5/8 ft, Shape Cylindrical, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 14 in, Block Size 45 in, Compatible with Manufacturer Part Number S30, Features Will Not Scratch Tile Terrazzo or Coated Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Contractor Trash Bags, 42-Gallon, 3-Mil, 20PK (TRASHBAG42-20PL)
- OSBORN Economy Coarse Broom, 18", 0008124100 (0008124100)
- CAMBRO 5-1/2 gal. Pail, White, Polyethylene (CAPWB22148)
- LUNDMARK TSP No Scent Hard Surface Cleaner 1 lb Powder (3287P001-6)
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- TENNANT Nylon Scrubbing Brush (1220235)
- TENNANT Wire Brush (28002)
- TENNANT Squeegee, 2 3/4 in L, Red (9017694)
- TENNANT Polypropylene Brush (222304)
- TENNANT Main Broom (28007P)
- GLOBAL INDUSTRIAL Polyurethane Front Squeegee Blade for 26 Scrubber (261184)
- Tennant Floor Scrubber Parts