Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 14 in Dia, Brown
Mfr # 54927
Zoro # G4609934
product price: $853.50
/ea
Free Shipping & Returns
$853.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. S30
- Features Designed for Tennant & Nobles Machines, Parts are Machine Specific
- Material Natural Fiber
- Application Polishing
- Bristle Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 54927
- Zoro # G4609934
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Block Size | 45 in |
Brush Diameter | 14 in |
Fits Machine Size | 5 1/4 ft, 6 5/8 ft |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. S30 |
Features | Designed for Tennant & Nobles Machines, Parts are Machine Specific |
Material | Natural Fiber |
Application | Polishing |
Bristle Material | Fiber |
Compatible with Manufacturer Part Number | S30 |
Shape | Cylindrical |
Bristle Color | Brown |
Description
Floor Machine Brush, Application Polishing, Fits Machine Size 5 1/4 ft, 6 5/8 ft, Shape Cylindrical, Material Natural Fiber, Bristle Material Fiber, Bristle Color Brown, Brush Diameter 14 in, Block Size 45 in, Compatible with Manufacturer Part Number S30, Features Designed for Tennant & Nobles Machines, Parts are Machine Specific
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra V23128 Pure Power Blue Waste Digester and Odor Eliminator - 128 oz. (V23128)
- BOBRICK Dispenser, Paper Towel , Recessed (B-359)
- PROTEAM Motor/Fan (120 V) w/Crimps (105162)
- POLAR PLASTICS Construction Film, 6Mil, Clear (C846)
- TENNANT Polypropylene Brush (1037277)
- TENNANT Nylon Scrubbing Brush (1220226)
- TENNANT Extraction Hand Tool (1058747)
- TENNANT Extraction Brush, Use w/4VDU5 (1028953)
- TENNANT Cylinder Dust Filter, 13 1/4in L, Blk/Blue (1045900)
- TENNANT Rotary Brush, 13 3/4 in Dia, Black (9017816)
- GOFER PARTS Replacement Squeegee - Front For Gofer GSQ1159BU , Nilfisk/Advance VF81236 (GSQ1127BU)
- Tennant Floor Scrubber Parts