Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 13 3/4 in Dia, White
Mfr # SPPV02657
Zoro # G405724119
product price: $175.90
/ea
Free Shipping & Returns
$175.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 13 4/5 in
- For Use With CS16
- Application Cleaning, Scrubbing
- Material Polypropylene
- Features Easy Installation, Optimal Operation with Tennant Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # SPPV02657
- Zoro # G405724119
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Machine Size | 13 4/5 in |
Trim Length | 1 1/2 in |
Bristle Dia. | 0.035 in |
Pad/Brush Size | 13 3/4 in |
Block Size | 14 in |
Fits Machine Size | 13 3/4 in |
Brush Diameter | 13 3/4 in |
Bristle Diameter | 0.04 in |
Details
Item | Floor Machine Brush |
For Use With | CS16 |
Application | Cleaning, Scrubbing |
Material | Polypropylene |
Features | Easy Installation, Optimal Operation with Tennant Machines |
Pad/Brush Shape | Round |
Bristle Color | White |
Bristle Material | Polypropylene |
Floor Application | Cleaning, Scrubbing |
Compatible with Manufacturer Part Number | CS16 |
Shape | Round |
Description
Floor Machine Brush, Application Cleaning, Scrubbing, Fits Machine Size 13 3/4 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color White, Brush Diameter 13 3/4 in, Trim Length 1 1/2 in, Block Size 14 in, Compatible with Manufacturer Part Number CS16, Bristle Diameter 0.04 in, Features Easy Installation, Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC Stainless Steel Cleaner, Aerosol Spray Can, 17 oz, Ready to Use, Unscented (3062)
- RUBBERMAID COMMERCIAL Polyliner Bags, 55 gal., Gray, PK100 (FG501188GRAY)
- HERITAGE Trash Bags, 25 in x 22 in, 0.35 mil, Clear, 10 PK (HERH4425RCR01)
- 3M Vacuum Bag Inserts 20338, 10 per bag 5 b (20338)
- TENNANT Squeegee, 2 1/4 in L, Red (9017759)
- TENNANT Nylon Scrubbing Brush (399251)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246596)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (370008)
- TENNANT Front Blade Kit, 11 in L, Red (KTRI06148)
- TENNANT Squeegee, 5 5/8 in L, Red (9017806)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 290-770L, Factory Cat 7-753L, Factory Cat 290-756L (GSQ1069XX2)
- Tennant Floor Scrubber Parts