Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 12 in Dia, White
Mfr # 1027697
Zoro # G4609900
product price: $607.20
/ea
Free Shipping & Returns
$607.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With T20
- Includes (2) Brushes
- Features Designed for Tennant & Nobles Machines, Parts are Machine Specific
- Application Scrubbing, Sweeping
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1027697
- Zoro # G4609900
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Block Size | 40 in |
Brush Diameter | 12 in |
Fits Machine Size | 40 in, 42 in, 4 1/2 ft, 4 5/8 ft |
Details
Item | Floor Machine Brush |
For Use With | T20 |
Includes | (2) Brushes |
Features | Designed for Tennant & Nobles Machines, Parts are Machine Specific |
Application | Scrubbing, Sweeping |
Material | Polyester |
Bristle Color | White |
Shape | Cylindrical |
Compatible with Manufacturer Part Number | M20, T20 |
Bristle Material | Polyester |
Description
Floor Machine Brush, Application Scrubbing, Sweeping, Fits Machine Size 40 in, 42 in, 4 1/2 ft, 4 5/8 ft, Shape Cylindrical, Material Polyester, Bristle Material Polyester, Bristle Color White, Brush Diameter 12 in, Block Size 40 in, Compatible with Manufacturer Part Number M20, T20, Features Designed for Tennant & Nobles Machines, Parts are Machine Specific, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUO-SWEEP Duo-Sweep Flagged Lobby Broom with Handle, Black, 30" L Handle (4685914)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MM40B (MM40B)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Green, Plastic (30882)
- BISSELL Bissell 2276 Deep Clean With Febreze Linen & Sky Carpet Cleaner; 60 oz (199410)
- TENNANT Front Blade Kit, 11 in L, Red (KTRI06148)
- TENNANT Floor Machine Brush, 14 in Dia, Brown (54927)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033374)
- TENNANT Power Cord (1042403)
- TENNANT Nylon Scrubbing Brush (1220235)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- TENNANT Wet and Dry Tool Kit (605178)
- Tennant Floor Scrubber Parts