Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 12 in Dia, Black
Mfr # 1038430
Zoro # G4612019
product price: $592.70
/ea
Free Shipping & Returns
$592.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. M30
- Includes (2) Brushes
- Material Polypropylene
- Application Sweeping
- Features Designed for Tennant & Nobles Machines, Not Recommended for High-Temperature Applications, Parts are Machine Specific, For Indoor or Outdoor Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1038430
- Zoro # G4612019
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Brush Diameter | 12 in |
Block Size | 48 in |
Fits Machine Size | 4 ft, 5 1/8 ft, 5 3/8 ft |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. M30 |
Includes | (2) Brushes |
Material | Polypropylene |
Application | Sweeping |
Features | Designed for Tennant & Nobles Machines, Not Recommended for High-Temperature Applications, Parts are Machine Specific, For Indoor or Outdoor Use |
Bristle Color | Black |
Bristle Material | Polypropylene |
Compatible with Manufacturer Part Number | M30 |
Shape | Cylindrical |
Description
Floor Machine Brush, Application Sweeping, Fits Machine Size 4 ft, 5 1/8 ft, 5 3/8 ft, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 12 in, Block Size 48 in, Compatible with Manufacturer Part Number M30, Features Designed for Tennant & Nobles Machines, Not Recommended for High-Temperature Applications, Parts are Machine Specific, For Indoor or Outdoor Use, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 mil, Black, 74 PK (E85274)
- CLEANMAX CleanMax Pro Series Upright Vacuum (CMP-3N)
- ROYAL BASKET TRUCKS X-Frame Cart, 6.7 cu. ft., Black, Mesh (G06-KKX-XMA-3ONN)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Yellow, 24 in L Handle (31956)
- TENNANT Drain Cap Assembly (1008639)
- TENNANT Pad Driver, 19 3/4 in Dia, Gray (9017710)
- TENNANT Nylon Scrubbing Brush (1037197)
- TENNANT Nylon Scrubbing Brush (1220238)
- TENNANT Squeegee, 3 1/4 in L, Red (9017811)
- TENNANT Extraction Brush, Use w/4VDT9, 4VDU1 (240063)
- GOFER PARTS Replacement Squeegee - Front For ICE 8118021 (GSQ2044BX)
- Tennant Floor Scrubber Parts