Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 12 in Dia, Black
Mfr # 1033374
Zoro # G9148384
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. M30
- Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines
- Material Polypropylene
- Includes (1) Brush
- Application Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1033374
- Zoro # G9148384
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Fits Machine Size | 4 ft, 5 1/8 ft, 5 3/8 ft |
Block Size | 48 in |
Brush Diameter | 12 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. M30 |
Features | Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines |
Material | Polypropylene |
Includes | (1) Brush |
Application | Scrubbing |
Accessory Type | Floor Machine Brush |
Bristle Color | Black |
Compatible with Manufacturer Part Number | M30 |
Bristle Material | Polypropylene |
Shape | Cylindrical |
Description
Floor Machine Brush, Application Scrubbing, Fits Machine Size 4 ft, 5 1/8 ft, 5 3/8 ft, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 12 in, Block Size 48 in, Compatible with Manufacturer Part Number M30, Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines, Includes (1) Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Manual Soap Dispenser, Foam (8236)
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4" x 3.4" x 8.25", Black (TMS1047811EA)
- METABO VACUUM HOSE 2.25/2.25 X 10" (630312000)
- 3M 3M COMMERCIAL SPNGE 7.5"" (C41)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- TENNANT Floor Machine Brush, 14 in Dia, White (87333)
- TENNANT Wire Brush (28002)
- TENNANT Nylon Scrubbing Brush (1220235)
- TENNANT Power Cord, Use w/4VDW2 (604842)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1030969)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- Tennant Floor Scrubber Parts