Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 12 in Dia, Black
Mfr # 1030969
Zoro # G9148402
product price: $584.90
/ea
Free Shipping & Returns
$584.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M20, T20
- Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines
- Includes (2) Brushes
- Application Scrubbing
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1030969
- Zoro # G9148402
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Brush Diameter | 12 in |
Fits Machine Size | 40 in, 42 in, 4 1/2 ft, 4 5/8 ft |
Block Size | 40 in |
Details
Item | Floor Machine Brush |
For Use With | M20, T20 |
Features | Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines |
Includes | (2) Brushes |
Application | Scrubbing |
Material | Polypropylene |
Bristle Color | Black |
Shape | Cylindrical |
Compatible with Manufacturer Part Number | M20, T20 |
Bristle Material | Polypropylene |
Description
Floor Machine Brush, Application Scrubbing, Fits Machine Size 40 in, 42 in, 4 1/2 ft, 4 5/8 ft, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 12 in, Block Size 40 in, Compatible with Manufacturer Part Number M20, T20, Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Buffing Pad, White, Size 16", Round, PK5 (402V95)
- GENUINE JOE Genuine Joe Laundry Detergent (GJO99737)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/4" Notch, Rubber (47153)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 0.5 mm, Black, 200 PK (BWK 3339H)
- TENNANT Ignition Key, PK2 (222684)
- TENNANT Stripping Brush, Use w/4VDX7, 4VDX8 (240258)
- TENNANT Paper Filter Bags, PK10 (1068845)
- TENNANT Dust Panel Filter, 30 in L, Blk/Ivory (1048295AM)
- TENNANT Rotary Brush, 19 in Dia, Black (SPPV01332)
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- GOFER PARTS Replacement Squeegee Front - 3/16 Apex - (A) For Minuteman 172163 (GSQ1098AX)
- Tennant Floor Scrubber Parts