Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Tennant
Floor Cleaner, 2L, Blue (Discontinued)
Mfr # 1017022
Zoro # G1930774
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2 L
- Color Blue
- Fragrance Unscented
- Container Type Bag
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1017022
- Zoro # G1930774
- UPC # 076335121116
- Country of Origin Unknown
- Category Floor Cleaners and Maintainers
Dimensions
Size | 2 L |
Details
Item | Floor Cleaner |
Color | Blue |
Fragrance | Unscented |
Container Type | Bag |
Recommended Dilution | Ready to Use |
Standards | Green Seal GS-37, NSF |
VOC Content | 0% |
Cleaner Form | Liquid |
Properties | Nonflammable |
Low Foaming | No |
Product Series | Fast |
Rinse Required | Yes |
pH Value | Neutral |
Biodegradable | No |
Nonflammable | Yes |
pH Level | 7 |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 2 L, Container Type Bag, pH Level 7, pH Value Neutral, Product Series Fast, Properties Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards Green Seal, NSF Rated, Color Blue, Flash Point 200 Degrees F, Fragrance Unscented, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.