Shop All Vacuum Filters
Tennant
Filter, Paper, For Shop Vacuums
Mfr # KTRI05849
Zoro # G8809882
product price: $44.10
/ea
$44.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Tennant
- Fits Vacuum Models 9019348
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05849
- Zoro # G8809882
- Country of Origin Italy
- Category Vacuum Filters
Dimensions
Length | 13 11/16 in |
Height | 8 5/8 in |
Width/Diameter | 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Tennant |
Fits Vacuum Models | 9019348 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Filter Efficiency | Not Rated |
Filter Reusability | Non-Reusable |
Item | Filter |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 9019348, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Non-Reusable, Height 8 5/8 in, Length 13 11/16 in, Width/Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Stainless Steel Sanitizer and Detergent Bucket Hanger (53905)
- SPARKLE Sparkle Roll Paper Towels, 2 Ply, 4 PK (22274)
- KIMBERLY-CLARK PROFESSIONAL Continuous Air Freshener Dispenser (92621), Black, 2.75" x 5.00" x 2.40" (Qty 1) (92621)
- DIVERSEY Fabric Freshener, 32 oz Spray Bottle, Liquid, Fresh, Clear, 12 PK (3027188)
- TENNANT Disc Filter, Foam, Foam Filter (180626)
- TENNANT HEPA Motor Intake Filter (9007746)
- TENNANT Filter, Exhaust Filter (9009072)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- TENNANT Vacuum Cleaner In-Line Filter, Nylon, 3" L (1211537)
- NILFISK Filter, HEPA, Use with S2/S3 Series (4081700935)
- Tennant Vacuum Filters