Shop All Vacuum Filters
Tennant
Filter, Paper, For Shop Vacuums
Mfr # KTRI05808
Zoro # G8805305
original price:
$83.69
20% off
new price: $66.80
/ea
$66.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Tennant
- Fits Vacuum Models 1245656, 9019348
- Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05808
- Zoro # G8805305
- Country of Origin Italy
- Category Vacuum Filters
Dimensions
Length | 8 1/8 in |
Height | 7 7/16 in |
Width/Diameter | 3/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Tennant |
Fits Vacuum Models | 1245656, 9019348 |
Filtration Type | HEPA |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Item | Filter |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.3 micron |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1245656, 9019348, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 7 7/16 in, Length 8 1/8 in, Width/Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Unscented, 6 PK (41823)
- ETTORE PRODUCTS Solid Brass Window Squeegee (10006)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- MOLD ARMOR Liquid 32 oz. Mold Blocker, Trigger Spray Bottle (FG516T)
- TENNANT Filter, Exhaust Filter (9009072)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- TENNANT Pre-Filter, Use w/4VDW6 (1016249)
- TENNANT HEPA Motor Intake Filter (9007746)
- TENNANT Exhuast Microfilter, Use w/5PFT1, PK6 (9007800)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037209AM)
- SHOP-VAC Vacuum Filter, HEPA, Reusable (9034133)
- Tennant Vacuum Filters