Shop All Vacuum Filters
Tennant
Filter, Paper, For Shop Vacuums
Mfr # KTRI05593
Zoro # G8814170
product price: $298.20
/ea
Free Shipping & Returns
$298.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Tennant
- Fits Vacuum Models 1244346
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05593
- Zoro # G8814170
- Country of Origin Italy
- Category Vacuum Filters
Dimensions
Height | 15 1/2 in |
Length | 18 3/4 in |
Width/Diameter | 8 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Tennant |
Fits Vacuum Models | 1244346 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Item | Filter |
Filter Efficiency | Not Rated |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1244346, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Non-Reusable, Height 15 1/2 in, Length 18 3/4 in, Width/Diameter 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS LIQ GLD Scotts 14OZ WD Cleaner (10018-P14)
- CARLISLE FOODSERVICE Carlisle Duo-Pan Dustpan And Lobby Broom 36", Black - 36141503 (36141503)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (B6252)
- CARLISLE FOODSERVICE Cut-End Mop Head, 20 oz Dry Wt, Full Weight Cut End, 369720B00 (369720B00)
- TENNANT Exhuast Microfilter, PK6 (9007743)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- TENNANT Pre-Filter, Use w/4VDW6 (1016249)
- TENNANT Disc Filter, Foam, Foam Filter (180626)
- TENNANT Exhuast Microfilter, Use w/5PFT1, PK6 (9007800)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- BOSCH Filter, Reusable, 10" H, 7-1/2" L (VF12V)
- Tennant Vacuum Filters