Shop All Vacuum Filters
Tennant
Filter, Paper, For Shop Vacuums, Height: 7 13/64 in
Mfr # KTRI05801
Zoro # G8809654
product price: $44.10
/ea
$44.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Tennant
- Fits Vacuum Models 1245656, 9019348
- Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05801
- Zoro # G8809654
- Country of Origin Italy
- Category Vacuum Filters
Dimensions
Length | 11 13/16 in |
Width/Diameter | 1/4 in |
Height | 7 3/16 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Tennant |
Fits Vacuum Models | 1245656, 9019348 |
Filtration Type | HEPA |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Item | Filter |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.3 micron |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1245656, 9019348, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 7 3/16 in, Length 11 13/16 in, Width/Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT188)
- 3M Neutral Floor Cleaner, 2L Bottle (3H)
- REV-A-SHELF Trash Can, Black, Plastic (RV-35-18-52)
- VIKAN Floor Squeegee, 23 5/8 in W, Straight (716077)
- TENNANT Exhuast Microfilter, PK6 (9007743)
- TENNANT HEPA Filter (1016503)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037209AM)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- TENNANT Exhuast Microfilter, Use w/5PFT1, PK6 (9007800)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-TS-101L Pentek PENTEK-TS-101L Lime Scale Inline Water Filter (PENTEK-TS-101L)
- Tennant Vacuum Filters