Shop All Vacuum Filters
Tennant
Filter, Paper, For Shop Vacuums, Height: 16 1/4 in
Mfr # KTRI05840
Zoro # G8805524
original price:
$69.45
20% off
new price: $55.50
/ea
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Tennant
- Fits Vacuum Models 1245656
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05840
- Zoro # G8805524
- Country of Origin Italy
- Category Vacuum Filters
Dimensions
Height | 16 1/4 in |
Width/Diameter | 1 1/4 in |
Length | 13 1/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Tennant |
Fits Vacuum Models | 1245656 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Filter Efficiency | Not Rated |
Filter Reusability | Non-Reusable |
Item | Filter |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1245656, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Non-Reusable, Height 16 1/4 in, Length 13 1/4 in, Width/Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREEN MAGIC Cleaner 32 oz (SM32TC)
- TOUGH GUY Liquid Soap Dispenser Silver Wall Mount (1DYD5)
- QUICKIE 17 ALU Dust Pan (428)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Unscented, 4 PK (41829)
- TENNANT Disc Filter, Foam, Foam Filter (180626)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037206AM)
- TENNANT Vacuum Cleaner In-Line Filter, Nylon, 3" L (1211537)
- TENNANT Exhuast Microfilter, PK6 (9007743)
- TENNANT HEPA Filter (1016503)
- TENNANT HEPA Motor Intake Filter (9007746)
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021633)
- Tennant Vacuum Filters