Shop All Vacuum Filters
Tennant
Filter, Paper, For Canister Vacuums
Mfr # KTRI05904
Zoro # G8797054
product price: $49.90
/ea
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Tennant
- Fits Vacuum Models 1244302, 1244322
- Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05904
- Zoro # G8797054
- Country of Origin Italy
- Category Vacuum Filters
Dimensions
Height | 1 7/16 in |
Length | 6 15/16 in |
Width/Diameter | 1/4 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Tennant |
Fits Vacuum Models | 1244302, 1244322 |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Filter Efficiency | 99.97% at 0.3 micron |
Item | Filter |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1244302, 1244322, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 1 7/16 in, Length 6 15/16 in, Width/Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- SPIC AND SPAN Floor Cleaner, 3 oz., Green, PK45 (02011)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- ZEP Clear Blue, Pot-Pan Detergent, PK4 (287824)
- TENNANT HEPA Motor Intake Filter (9007812)
- TENNANT Filter, Exhaust Filter (9009072)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- TENNANT Exhuast Microfilter, Use w/5PFT1, PK6 (9007800)
- TENNANT HEPA Filter (1016503)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- NILFISK HEPA Filter, w/12A502-505 (302001095)
- Tennant Vacuum Filters