Shop All Vacuum Filters
Tennant
Exhuast Microfilter, Use w/5PFT1, PK6
Mfr # 9007800
Zoro # G5942343
product price: $26.45
/pk 6, $4.41/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Tennant
- Fits Vacuum Models 1060830
- Filter Type Exhaust Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9007800
- Zoro # G5942343
- Country of Origin China
- Category Vacuum Filters
Details
For Vacuum Type | Backpack Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Tennant |
Fits Vacuum Models | 1060830 |
Filter Type | Exhaust Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Item | Vacuum Filter |
For Use With | 5PFT1 |
For Use With Mfr. Model Number | 1060830 |
Description
Vacuum Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1060830, Filter Pickup Type Dry, Filtration Type Standard, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Air Refresher, Spring and Renewal Scent, 8.8 oz. MI, PK 6 (PGC96254CT)
- RUBBERMAID COMMERCIAL 10" Black Angle Broom with Metal Handle (FG638906BLA)
- O-CEDAR Maxi-Plus Lobby Dust Pan with Rear Wheels, Black, 13"W, 30"Handle, PK6 (CB962082)
- SIMPLEHUMAN Plunger & Caddy, 17 1/2 in Hand L, Flange (BT1085)
- TENNANT HEPA Motor Intake Filter (9007812)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037209AM)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- TENNANT Pre-Filter, Use w/4VDW6 (1016249)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037206AM)
- TENNANT Disc Filter, Foam, Foam Filter (180626)
- DIRT DEVIL Vac Filter Hep F-2 (3SFA11500X)
- Tennant Vacuum Filters