Shop All Vacuum Parts
Tennant
Dusting Brush, Use w/4VDV9, 12H304
Mfr # 190715
Zoro # G8546036
product price: $16.60
/ea
$16.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VDV9, 12H304
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models 12H304, 4VDV9
- For Use With Mfr. Model Number 573070
- Attachment Product Grouping Dust Brushes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 190715
- Zoro # G8546036
- Country of Origin United States
- Category Vacuum Parts
Dimensions
For Hose Diameter | 1 1/4 in |
Details
Item | Dust Brush |
For Use With | 4VDV9, 12H304 |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | 12H304, 4VDV9 |
For Use With Mfr. Model Number | 573070 |
Attachment Product Grouping | Dust Brushes |
Fits Vacuum Brand | Nobles, Tennant |
Description
Dust Brushes, For Hose Diameter 1 1/4 in, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models 12H304, 4VDV9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00932)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB7216 Odor Oust - 16 oz. (BB7216)
- NAMCO MANUFACTURING Stainless Steel Cleaner, 15 oz. Aerosol, PK12 (2013)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Yellow (361440EC04)
- TENNANT Vacuum Belt, PK6 (9007772)
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- TENNANT Caster Kit, Fits Tennant (KTRI05859)
- TENNANT Vacuum Brush Roller (9007779)
- HAMMAR Hammar HA2007H Replacement Hydrostatic Release Unit for Epirb H20E HRU - USCG; SOLAS & MED (HA2007H)
- SANITAIRE Paper Bag, PK5 (62370A10)
- TORNADO Switch For Pd750, Pd500, & Pd350 (X8897)
- Tennant Vacuum Parts