Shop All Floor Scrubbers
Tennant
Dust Control Burnisher, 2000 RPM
Mfr # 9007349
Zoro # G2762261
product price: $3,690.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor 1.5 hp
- Power Source AC
- Brush Speed 2,000 RPM
- Sound Level 66 dBA
- Pad Size 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9007349
- Zoro # G2762261
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Pad Size | 20 in |
Cord Length | 75 ft |
Overall Length | 32 1/2 in |
Overall Width | 22 1/2 in |
Pad/Brush Size | 20 in |
Handle Length | 47 in |
Description
Dust Control Burnisher, Pad/Brush Size 20 in, Brush Speed - Maximum 2,000 RPM, Power Source AC, Cord Length 75 ft, Handle Length 47 in, Handle Material Polyethylene, Product Type Dust Control Burnisher, Battery Chemistry Not Battery Powered, Current 15 A, Features Polish Uneven Floors with the Free-Floating Head, Frequency 60 Hz, Horsepower 1 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 9212-12 Gojo Antimicrobial Lotion Soap 800 ml refills, 12PK (2670990)
- TOUGH GUY Scrubber, 3"L, 3"W, Brass, Gold, PK6 (2NTH8)
- OATEY Fitting Brush W/Handle 1In (31329)
- WINDEX Liquid Glass and Surface Cleaner, 23 oz., Clear, Unscented, Trigger Spray Bottle, 8 PK (312620)
- TENNANT Floor Scrubber, 4.4 gal, 14 in Path (LPTB03328)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- TENNANT Walk Behind Scrubber w/Kit, Disk, 28In (M-T500)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- VIPER Walk Behind Scrubber, 20" Pad Driver (50000401)
- Tennant Floor Scrubbers