Shop All Floor Scrubber Parts
Tennant
Dry Tool Kit
Mfr # 605177
Zoro # G5910326
product price: $211.30
/ea
Free Shipping & Returns
$211.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5PFT2, 5PFT3, 5PFT4
- Includes 11 in Crevice Tool and 3 in Dusting Brush, 11 in Floor and Carpet Tool w/Adjustable Brush, 4 in Upholstery Tool, Double Bend Aluminum Wand
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Tennant
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 605177
- Zoro # G5910326
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
For Hose Diameter | 1 1/2 in |
Details
Item | Vacuum Attachment Kit |
For Use With | 5PFT2, 5PFT3, 5PFT4 |
Includes | 11 in Crevice Tool and 3 in Dusting Brush, 11 in Floor and Carpet Tool w/Adjustable Brush, 4 in Upholstery Tool, Double Bend Aluminum Wand |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Tennant |
Fits Vacuum Models | 9007469, 9007471, 9007473 |
Description
Vacuum Attachment Kit, For Hose Diameter 1 1/2 in, Includes 11 in Crevice Tool and 3 in Dusting Brush, 11 in Floor and Carpet Tool w/Adjustable Brush, 4 in Upholstery Tool, Double Bend Aluminum Wand, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 9007469, 9007471, 9007473
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Drain Maintainer, Drum, 55 gal, Liq (G-FM-BEDM-55PRO)
- PINE-SOL Lemon Fresh Scent Multi-Surface Cleaner Liquid 48 oz (40199)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- TENNANT Scrub Brush, Machine Size 26" (1223989)
- TENNANT Drain Hose Plug Assembly (701061)
- TENNANT Scrub Brush, Machine Size 32" (1220214)
- TENNANT Nylon Scrubbing Brush (1056306)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- TENNANT Replacement Pad Driver (1210491)
- TENNANT Paper Filter Bags, PK10 (1068845)
- Tennant Floor Scrubber Parts