Shop All Vacuum Accessories
Tennant
Drain Hose
Mfr # 9017507
Zoro # G6573003
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- For Use With Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017
- Accessory Type Drain Hose
- Product Type Drain Hose Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017507
- Zoro # G6573003
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Overall Width | 8 5/8 in |
Fits Machine Size | 28 in, 32 in, 36 in |
Details
Color | Black |
Material | Plastic |
For Use With | Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017 |
Item | Drain Hose |
Accessory Type | Drain Hose |
Product Type | Drain Hose Kit |
Series | T600, T600E |
Description
Drain Hose, Product Type Drain Hose Kit, Material Plastic, Diameter Not Applicable, Overall Width 8 5/8 in, Color Black, Fits Machine Size 28 in, 32 in, 36 in, Compatible with Grainger Part Number 488Z21, 488Z22, 488Z23, 488Z24, Features Not Applicable, For Use With Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017, Includes Not Applicable, Series T600, T600E, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 27.1 fl oz (800 mL) Gold & Klean Antimicrobial Lotion Soap 12 PK (GOJ912712CT)
- UNISAN Looped-End Wet Mop, Green, Cotton/Synthetic, 1200XL (1200XL)
- KIK INTERNATIONAL 27OZ Spic And Span Powder (190)
- SWIFFER 8 x 10 in. Wet Cloth Mop Refill - Pack of 24 (1000591)
- TENNANT Recovery Tank Debris Screen (1230171)
- TENNANT Recovery Hose (9017505)
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- TENNANT Vacuum Attachment Kit, Use w/4VDW1 (190048)
- TENNANT Vacuum Belt (9009085)
- TENNANT Vacuum Tool Kit, For Hose 1-1/4" dia. (KTRI05608)
- PROTEAM Electrified Hose with Gas Pump Handle (106438)
- Tennant Vacuum Accessories