Shop All Carpet Extractors & Accessories
Tennant
Crevice Tool, 14 in.L, 6-1/2 in.W, Metal
Mfr # 200517
Zoro # G5519647
product price: $553.00
/ea
Free Shipping & Returns
$553.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14 in
- Width 6 1/2 in
- For Use With 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 200517
- Zoro # G5519647
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Length | 14 in |
Width | 6 1/2 in |
Details
Item | Crevice Tool |
For Use With | 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280 |
Material | metal |
Description
Crevice Tool, Length 14 in, Width 6 1/2 in, For Use With 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 4.5 to 5.5 pH (85T6-1)
- BRUSKE PRODUCTS Blue flagged upright broom, poly block, smooth semi-smooth (5616-R)
- WALEX Walex PPRVLAV Porta-Pak Holding Tank Deodorizer - Lavender, 10 Pack (PPRV10LAV)
- JONES STEPHENS Washing Machine Hose, 5ft, Straight Female (J04005)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- TENNANT 15-foot Extraction Hose (160400)
- TENNANT Carpet Rake, 59-1/2 in.L, 6 in.W, Metal (240020AM)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- BISSELL Portable Carpet Spotter, 6 in, 120V (BGSS1481)
- POWR-FLITE Powr-Flite Self-Contained Carpet Extractor 9 Gallon - (PFX900S)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- Tennant Carpet Extractors & Accessories