Shop All Paint Activators & Additives
Tennant
Colorant, 1 pt., White
Mfr # 370300
Zoro # G5797933
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 pt
- Dry Time Recoat Not Specified
- Paint Color Family Whites
- Color Family Whites
- Dry Time Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 370300
- Zoro # G5797933
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 pt |
Details
Item | Paint Colorant |
Color | White |
Dry Time Recoat | Not Specified |
Paint Color Family | Whites |
Color Family | Whites |
Dry Time | Not Specified |
Standards | OSHA, CMA, ANSI, Canadian WHMIS |
For Use With | Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems |
Tintable | Yes |
Description
Paint Colorant, Color White, Color Family Whites, Container Size 1 pt, For Use With Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems, Tintable Yes, Application Method Mix
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Primer, Solvent, 640 oz., Red, 5 to 10 min. (K00020200-20)
- RUST-OLEUM 12 Oz International Harvester Red Specialty Farm Equipment Spray (280127)
- RAE Exterior Paint, Flat, Water Base, Light Gray, 5 gal (9616-05)
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal (280123)
- TENNANT Colorant, 1 pt., Canada Gray (60618)
- PORCH & FLOOR Rust-Oleum Tint Base Porch and Floor Paint+Primer 1 gal (262366)
- RUST-OLEUM Extender For Rolling Additive (ME651)
- GOURMETGALLEY CPSGP Painters Select Quart Pastel Base Tintable White Interior Exterior Semi-Gloss Acrylic Latex Paint (GO830543)
- 3M Scuff-It Paint Prep Gel, 16 oz. (MMM6013)
- M-1 Oil Base Paint Conditioner Additive, PK6 (70232M)
- HOMAX Tread Tex White Anti-Skid Paint Additive 16 (8600-6)
- Tennant Paint Activators & Additives