Shop All Paint Activators & Additives
Tennant
Colorant, 1 pt., Tile Red
Mfr # 60614
Zoro # G5498087
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Mix
- Color Red
- Size 1 pt
- Dry Time Not Specified
- Dry Time Recoat Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 60614
- Zoro # G5498087
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 pt |
Container Size | 1 pt |
Details
Item | Paint Colorant |
Application Method | Mix |
Color | Red |
Dry Time | Not Specified |
Dry Time Recoat | Not Specified |
Paint Color Family | Reds |
Standards | OSHA, CMA, ANSI, Canadian WHMIS |
Color Family | Reds |
For Use With | Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems |
VOC Content | 250 g/L |
Scent | Ester Like |
Tintable | Yes |
Description
Paint Colorant, Color Red, Color Family Reds, Container Size 1 pt, For Use With Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems, Tintable Yes, Application Method Mix, Scent Ester Like, VOC Content 250 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Nest Dl Rloff Bucket 5Gl (140796018)
- RAE Traffic Zone Marking Paint, 5 gal., Black, Latex Acrylic -Based (4928-05)
- VHT High Temperature Engine Enamel Gloss White 11 Oz. Aerosol (ESP129007)
- BEDFORD PRECISION PARTS Bedford Precision 50' x 3/16in Airless Hose Assembly, Replacement for 214697 71-8089 (13-797)
- TENNANT Colorant, 1 pt., Canada Gray (60618)
- VALSPAR 1 Qt B-Lamp Black Novocolor II Universal Colorant (8891N)
- CAL-TINT II 16 Oz 830-2024 Medium Yellow Cal-Tint II Universal Colorant (830-2024)
- RUST-OLEUM Paint Leveling Additive, 8oz, Solvent Base (9404730)
- QUIKRETE Colorant Cement 10Oz Red (1317-03)
- FINISH 1 Medium Hardener Quart (FH61214)
- ZINSSER Texture Addtv Course 1# (22234)
- Tennant Paint Activators & Additives