Shop All Paint Activators & Additives
Tennant
Colorant, 1 pt., Smoke Blue
Mfr # 60615
Zoro # G5627343
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Mix
- Color Blue
- Size 1 pt
- Dry Time Not Specified
- Standards OSHA, CMA, ANSI, Canadian WHMIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 60615
- Zoro # G5627343
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 pt |
Container Size | 1 pt |
Details
Item | Paint Colorant |
Application Method | Mix |
Color | Blue |
Dry Time | Not Specified |
Standards | OSHA, CMA, ANSI, Canadian WHMIS |
Dry Time Recoat | Not Specified |
Paint Color Family | Blues |
Color Family | Blues |
VOC Content | 250 g/L |
For Use With | Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems |
Scent | Ester Like |
Tintable | Yes |
Description
Paint Colorant, Color Blue, Color Family Blues, Container Size 1 pt, For Use With Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems, Tintable Yes, Application Method Mix, Scent Ester Like, VOC Content 250 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (R316-6)
- KLEAN-STRIP AUTOMOTIVE Aircraft Non-Meth Paint Remover Aero, Can (EAR2000)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-18)
- ECK Eck corrosion prevention (ECK 12)
- TENNANT Colorant, 1 pt., Canada Gray (60618)
- 3M Scuff-It Paint Prep Gel, 16 oz. (MMM6013)
- MODERN MASTERS 1 Qt Modern Masters DP601 Black Decorative Painter's WB Crackle (DP601)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Black Blend Decorative Floor Flakes 12 oz (EGF701099-EA)
- DEVILBISS AUTOMOTIVE REFINISHING DC-101 PAINT PREP WIPES (300/BX) (DV803657)
- HOMAX Paint Hardener, Disposal Medium (3535)
- FLOETROL Floetrol Additive Gal (FLD6-01)
- Tennant Paint Activators & Additives