Shop All Paint Activators & Additives
Tennant
Colorant, 1 pt., Rotunda Red
Mfr # 370308
Zoro # G5593463
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Mix
- Color Red
- Size 1 pt
- Color Family Reds
- Dry Time Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 370308
- Zoro # G5593463
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 pt |
Container Size | 1 pt |
Details
Item | Paint Colorant |
Application Method | Mix |
Color | Red |
Color Family | Reds |
Dry Time | Not Specified |
Paint Color Family | Reds |
Dry Time Recoat | Not Specified |
Standards | OSHA, CMA, ANSI, Canadian WHMIS |
For Use With | Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems |
Tintable | Yes |
Description
Paint Colorant, Color Red, Color Family Reds, Container Size 1 pt, For Use With Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems, Tintable Yes, Application Method Mix
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- PREMIER 3" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17293)
- ARROWORTHY Linzer Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 423)
- 3M Spray Cup System Kit, 13.5 fl oz Capacity (7100134646)
- TENNANT Colorant, 1 pt., Canada Gray (60618)
- FLOETROL Floetrol Additive Gal (FLD6-01)
- FLOETROL Flood Clear Latex Paint Additive 1 gal (FLD6-01)
- HOMAX Anti-Slip Additive, Clear, 16 oz. (8600)
- RUST-OLEUM Anti Skid Floor Coating Additive, 1 lb. (200504)
- ZINSSER Texture Addtv Course 1# (22234)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (6082408)
- Tennant Paint Activators & Additives