Shop All Paint Activators & Additives
Tennant
Colorant, 1 pt., Canada Gray
Mfr # 60618
Zoro # G5574021
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Mix
- Color Gray
- Size 1 pt
- Paint Color Family Grays
- Dry Time Recoat Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 60618
- Zoro # G5574021
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 pt |
Container Size | 1 pt |
Details
Item | Paint Colorant |
Application Method | Mix |
Color | Gray |
Paint Color Family | Grays |
Dry Time Recoat | Not Specified |
Color Family | Grays |
Standards | OSHA, CMA, ANSI, Canadian WHMIS |
Dry Time | Not Specified |
For Use With | Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems |
VOC Content | 250 g/L |
Tintable | Yes |
Scent | Ester Like |
Description
Paint Colorant, Color Gray, Color Family Grays, Container Size 1 pt, For Use With Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems, Tintable Yes, Application Method Mix, Scent Ester Like, VOC Content 250 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 10-Quart Multi-Mix Container With Handle, 12PK (PAIL-10 QTW/HDL)
- FOAMPRO Roller Cover Foam 9X1/4In (29)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Solvent -Based (K42130404-20)
- ALLWAY Sprayshield 36X9 Stiff (SS36)
- VALSPAR 1 Qt B-Lamp Black Novocolor II Universal Colorant (8891N)
- COBZORB Cobzorb Paint Hardnr16Oz (CZ100003)
- CAL-TINT II 16 Oz 830-1313 Burnt Umber Cal-Tint II Universal Colorant (830-1313)
- CAL-TINT II 16 Oz 830-5515 Phthalo Green Cal-Tint II Universal Colorant (830-5515)
- CAL-TINT II 16 Oz 830-9907 Lamp Black Cal-Tint II Universal Colorant (830-9907)
- COBZORB Cobzorb Paint Hardnr 3# (CZBPNT)
- SUNNYSIDE Naphtha, 1 gal., PK4 (800G1S)
- Tennant Paint Activators & Additives