Shop All Vacuum Bags
Tennant
Cloth Vacuum Bag, w/4VDV9
Mfr # 039708069
Zoro # G5977693
product price: $101.10
/ea
Free Shipping & Returns
$101.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cloth
- Filter Type Vacuum Filter
- For Use With 4VDV9
- Fits Vacuum Models 4VDV9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 039708069
- Zoro # G5977693
- Country of Origin United States
- Category Vacuum Bags
Details
Material | Cloth |
Filter Type | Vacuum Filter |
Item | Cloth Vacuum Bag |
For Use With | 4VDV9 |
Fits Vacuum Models | 4VDV9 |
Description
Fits Vacuum Models 4VDV9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK COMMERCIAL Orbiter Pad Drive Holder, 12" dia, Black (53178-51-0327)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag Advanced Fine Filtration Vacuum (BGU8000)
- PREMIERE PADS Floor Pads, 13", Red, PK5 (PAD 4013 RED)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Pink, Plastic (42371)
- TENNANT Vacuum Bag, 6 PK (9009028)
- TENNANT Vacuum Bag, 192 PK (9007865)
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- TENNANT Vacuum Bag, Paper/Ply, 10 PK (1067460)
- TENNANT Paper Vacuum Bags, Paper/Ply, 10 PK (1067455)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- GLOBAL INDUSTRIAL Replacement Bag For Upright Vacuums (B2328910)
- Tennant Vacuum Bags