Shop All All Purpose Cleaners
This Product is Discontinued
Tennant
Cleaner, 5 gal. Jug, Fragrance Free, 2 PK (Discontinued)
Mfr # 9006764
Zoro # G2617133
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Jug
- Size 5 gal.
- Fragrance Fragrance Free
- Recommended Dilution Dilute 1/2 to 2 oz./gal. of Cold Water Depending On Soil Load
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 9006764
- Zoro # G2617133
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Container Size | 2.5 gal |
Details
Container Type | Jug |
Fragrance | Fragrance Free |
Recommended Dilution | Dilute 1/2 to 2 oz./gal. of Cold Water Depending On Soil Load |
Color | Purple |
Item | Cleaner |
Standards | Green Seal, NSF |
Application | Can be Used on Coated and Uncoated Floors in Warehouse and Light Manufacturing Facilities |
Sub-Category | General Purpose Cleaners |
Cleaner Form | Liquid |
Flash Point | 200 Degrees F |
Low Foaming | Yes |
pH Value | Alkaline |
Properties | Low Foam, Nonflammable |
Biodegradable | No |
Product Series | Fast |
Nonflammable | Yes |
pH Level | 11 |
Rinse Required | Yes |
Description
Cleaner, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, pH Level 11, pH Value Alkaline, Product Series Fast, Properties Low Foam, Nonflammable, Concentrated, Recommended Dilution 1/2 to 2 oz per gal, Standards Green Seal, NSF Rated, Color Purple, Flash Point 200 Degrees F, Fragrance Unscented, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.