Shop All Carpet Extractors & Accessories
Tennant
Carpet Rake, 59-1/2 in.L, 6 in.W, Metal
Mfr # 240020AM
Zoro # G5650206
Free Shipping & Returns
$141.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 59 1/2 in
- Width 6 in
- For Use With 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 240020AM
- Zoro # G5650206
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Length | 59 1/2 in |
Width | 6 in |
Details
Item | Carpet Rake |
For Use With | 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280 |
Material | metal |
Description
Carpet Rake, Length 59 1/2 in, Width 6 in, For Use With 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Boundary Tape (SH00000240)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Purple (31668)
- CONDOR Sorbents, 44 gal, 15 in x 19 in, Harsh Chemicals, Gray, Polypropylene (436M81)
- J. RACENSTEIN Bucket, Rectangular, Gray, 06 Gal (20-001)
- TENNANT 15-foot Extraction Hose (160400)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- TORNADO 28 Inch Squegee Blade Set (2), PK2 (18709)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum, AWS™ (XCV10ZX)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse With D'limonene, 1 gal., PK4 (5001B-1)
- SANITAIRE Portable Carpet Extractor, 12 in., 10 gal. (SC6085B)
- Tennant Carpet Extractors & Accessories