Shop All Vacuum Accessories
Tennant
Canister Wet/Dry Floor Tool Kit
Mfr # KTRI05936
Zoro # G8707323
product price: $55.80
/ea
$55.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Tennant
- For Vacuum Type Shop Vacuum
- Includes Brush, Crevice
- Fits Vacuum Models All Vacuums with 1 1/4 in Hose Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05936
- Zoro # G8707323
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 1/4 in |
Details
Fits Vacuum Brand | Tennant |
For Vacuum Type | Shop Vacuum |
Includes | Brush, Crevice |
Item | Canister Wet/Dry Floor Tool |
Fits Vacuum Models | All Vacuums with 1 1/4 in Hose Diameter |
Accessory Type | Canister Wet/Dry Floor Tool |
Description
Canister Wet/Dry Floor Tool, For Hose Diameter 1 1/4 in, Includes Brush, Crevice, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models All Vacuums with 1 1/4 in Hose Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 60" Jaw Style Mop Handle, 60in, Yellow, PK12, Fiberglass (369475EC04)
- BRADY Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP300)
- REMCO Vikan Waterfed Washing Brush w/ Angle Adjustment- Soft/Split, White (70675)
- GORDON BRUSH 5/16" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB5)
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- TENNANT Recovery Tank Debris Screen (1230171)
- TENNANT Drain Hose (9017507)
- TENNANT Vacuum Tool Kit, For Hose 1-1/4" dia. (KTRI05608)
- TENNANT Vacuum Belt (9009085)
- TENNANT Vacuum Belt, PK6 (9009035)
- PROTEAM On/Off Switch, For Backpack Vacuum (840495)
- Tennant Vacuum Accessories