Shop All Portable Vacuums
Tennant
Canister Vacuum, 16 gal. Capacity
Mfr # 1244322
Zoro # G6174181
product price: $509.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$509.00
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Vacuum Filtration Type HEPA
- Weight 14.3 lb
- Vacuum Collection Type Bagged
- Plug Type Two Prong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1244322
- Zoro # G6174181
- Country of Origin Italy
- Category Portable Vacuums
Dimensions
Length | 16 1/2 in |
Hose Dia. | 1 1/4 in |
Height | 15 45/64 in |
Width | 14 13/32 in |
Power Cord Length | 40 ft |
Description
Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Bagged, Vacuum Capacity 16 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 92 cfm, Sound Level 63 dB, Tank Material Plastic, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 900 W, Current 7.5 A, Frequency 50/60 Hz, Voltage 120V AC, Hose Dia. 1 1/4 in, Weight 14.3 lb, Height 15 45/64 in, Length 16 1/2 in, Width 14 13/32 in, Power Cord Length 40 ft, Plug Type Two Prong, Series Denali
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol Spray (62338-88410)
- REMCO VIKAN Green 20" Squeegee Head (77132)
- OFFICE SNAX Cleaning Rags 5lb. Box (00069)
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (52100D)
- TENNANT Canister Vacuum, 12 gal. Capacity (1252617)
- TENNANT Canister Vacuum Dry Floor Tool Kit (KTRI05907)
- TENNANT Canister Vacuum, 10 gal. Capacity (1244294)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0920-22HD, 0880-20)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- DEWALT Cordless Vacuum Kit, 20.0V (DCV517B/DCB203)
- PROTEAM GoFit 6, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107736)
- Tennant Portable Vacuums