Shop All Portable Vacuums
Tennant
Canister Vacuum, 10 gal. Capacity
Mfr # 1244294
Zoro # G6172623
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Vacuum Filtration Type Standard
- Weight 9 lb
- Vacuum Collection Type Bagged
- Includes Cable Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1244294
- Zoro # G6172623
- Country of Origin Italy
- Category Portable Vacuums
Dimensions
Power Cord Length | 26 ft |
Hose Dia. | 1 1/4 in |
Width | 13 in |
Height | 13 7/64 in |
Length | 13 in |
Description
Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Bagged, Vacuum Capacity 2 5/8 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 61 cfm, Sound Level 68 dB, Tank Material Plastic, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 700 W, Current 5.8 A, Frequency 50/60 Hz, Voltage 120V AC, Hose Dia. 1 1/4 in, Weight 9 lb, Height 13 7/64 in, Length 13 in, Width 13 in, Power Cord Length 26 ft, Plug Type Two Prong, Series Denali
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Switch Assembly, For Use With Mfr. Model Number: SC678, SC679, SC688, SC689 (137385)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1 gal. Jug, Unscented, Blue (04332.)
- ZEP IND PURPLE DEGREASING WIPES (ZUINDPRPL65)
- IMPACT PRODUCTS Impact Products 2600-90 Black Plastic Lobby Dust Pan (162617)
- TENNANT Canister Vacuum, 12 gal. Capacity (1252617)
- METROVAC MetroVac Evolution 500W Hand Vac (VM4SB500)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 3-In-1 Backpack Vacuum - Tool Only (ML0885-20)
- ATRIX INTERNATIONAL Omega Supreme ESD Vacuum (VACOMEGAS)
- PAC-VAC PAC-VAC HEPA Backpack Vacuum Cleaner (93012B)
- BISSELL COMMERCIAL Canister Vacuums, Cartridge Filter, 84 dBA (BGC2000)
- Tennant Portable Vacuums