Shop All Strapping Machine Parts
Tennant
Battery Set, For Mfr. No. 1231845
Mfr # 1232100
Zoro # G9888107
product price: $1,079.99
/pr
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1231845
- Includes Left and Right Hand Battery
- Accessory Type Battery Set
- Compatible with Manufacturer Part Number 1231845
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1232100
- Zoro # G9888107
- Country of Origin Netherlands
- Category Strapping Machine Parts
Dimensions
Overall Width | 9 3/8 in |
Fits Machine Size | 18 1/8 in |
Details
For Use With | Mfr. No. 1231845 |
Item | Battery Kit |
Includes | Left and Right Hand Battery |
Accessory Type | Battery Set |
Compatible with Manufacturer Part Number | 1231845 |
Color | White |
Product Type | Battery Kit |
Material | Plastic |
Description
Battery Kit, Product Type Battery Kit, Material Plastic, Diameter Not Applicable, Overall Width 9 3/8 in, Color White, Fits Machine Size 18 1/8 in, Compatible with Manufacturer Part Number 1231845, Features Not Applicable, For Use With Mfr. No. 1231845, Includes Left and Right Hand Battery, Series Not Applicable, Standards Not Applicable, 1 Pair
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG Adams® Invoice Book, 2-Part, 8-7/16" x 5-9/16", White/Canary, 50 Sets/Pad (DC5840)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- 3M Invisible Tape, 1" Core, 1/2"x1296", 12 Rolls.BX, Clear PK (MMM6200121296BX)
- ZORO SELECT Shipping Box, 14x10x6 in (55NM49)
- TENNANT Front Squeegee Blade (1221115)
- TENNANT Vacuum Hose, For Mfr. No. 1231845 (1232587)
- TENNANT Front Squeegee Blade (1221585)
- TENNANT Solution Tank Blue Cap (1232514)
- TENNANT Rear Squeegee Blade (1232681)
- TENNANT Rear Squeegee Blade (1232680)
- CM Pawl Spring (23734)
- Tennant Strapping Machine Parts