Shop All Sweepers
Tennant
Battery Powered Sweeper, Walk Behind, 34In
Mfr # M-S10
Zoro # G3336019
product price: $14,005.99
/ea
Free Shipping & Returns
$14,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path Width 34 in
- Sweeper Power Source Battery-Operated
- Sweeping Mechanism Dual Brush
- Sweeping Mechanism Material Polypropylene
- Hopper Capacity 2.8 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cleaning Path Width | 34 in |
Height | 39.5 in |
Side Broom Size | 15" |
Length | 63 in |
Width | 36 in |
Brush Width | 26" |
Details
Sweeper Power Source | Battery-Operated |
Sweeping Mechanism | Dual Brush |
Sweeping Mechanism Material | Polypropylene |
Hopper Capacity | 2.8 cu ft |
Body Material | Plastic |
Includes | (2) 155A Batteries, On-Board Charger, Main and Side Broom |
Cleaning Path | 34" |
Style | Walk Behind |
Frame Materials | Steel |
Max. Productivity | 40,800 sq. ft./hr. |
Item | Walk Behind Sweeper |
Brush Motor | 1 HP |
Power Source | 24V |
Max. Forward Speed | 2.9 mph |
Number of Brushes | 1 |
Battery Voltage | 24 V |
Max. Productivity Area | 40,800 sq ft/hr |
Sweeper Product Grouping | Walk Behind Sweeper |
Description
Walk Behind Sweeper, Sweeper Power Source Battery-Operated, Battery Voltage 24 V, Cleaning Path Width 34 in, Hopper Capacity 2.8 cu ft, Max. Productivity Area 40,800 sq ft/hr, Sweeping Mechanism Dual Brush, Sweeping Mechanism Material Polypropylene, Body Material Plastic, Height 39.5 in, Length 63 in, Width 36 in, Includes (2) 155A Batteries, On-Board Charger, Main and Side Broom
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic, 1TYT7 (1TYT7)
- TORNADO Filter, Cartridge Filter, HEPA (K64147600)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Red, Polypropylene (56864)
- HARPER #23 Fine-Sweeping Broom (233642)
- EWBANK Evolution 3 Multi Surface Cordfree Non-Electric Portable Hardwood Floor and Carpet Sweeper (830)
- BISSELL COMMERCIAL Carpet Sweeper, Dual Brush, ABS Plastic (BG23)
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 7-1/2" (FG421588BLA)
- TORNADO Escalator Cleaner, Walk Behind, 18In (96180)
- NOBLES Brush, Sweeper Accesory, Sweeper Parts (SPPV00303)
- BISSELL COMMERCIAL Battery Powered Sweeper, 3inH, ABS Plastic (BG9100NM)
- RUBBERMAID COMMERCIAL Floor/Carpet Sweeper, 6-1/2"W Sweep Path, Black (RCP421288BK)
- Tennant Sweepers