Shop All Floor Scrubber Parts
Tennant
Air Filter, 7 7/8 in L, Blk/Grn
Mfr # 361201
Zoro # G8677914
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ATLV4300
- Material Cellulose Fiber
- Diameter 1/8 in
- Color Black/Green
- Fits Machine Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 361201
- Zoro # G8677914
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Diameter | 1/8 in |
Fits Machine Size | 48 in |
Overall Length | 7 7/8 in |
Details
Item | Air Filter |
For Use With | Mfr. No. ATLV4300 |
Material | Cellulose Fiber |
Color | Black/Green |
Product Type | Air Filter |
Compatible with Manufacturer Part Number | ATLV4300 |
Description
Air Filter, Product Type Air Filter, Material Cellulose Fiber, Overall Length 7 7/8 in, Diameter 1/8 in, Color Black/Green, Fits Machine Size 48 in, Compatible with Manufacturer Part Number ATLV4300, Features Not Applicable, For Use With Mfr. No. ATLV4300, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe, F900, Dispenser Box, Flax, 9 in x 16 1/2 in, 72 Sheets, 10 Pack (29608)
- BOARDWALK Deep Scrub Pads, 20 in. Diameter, Maroon, 10PK (7100151260)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Lemon Breeze, PK2 (19200-83723)
- TOUGH GUY 13 in Sweep Face Broom Head, Medium, Natural, Natural (6PVY2)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246597)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246595)
- TENNANT Cylinder Dust Filter, 13 1/4in L, Blk/Blue (9008919)
- TENNANT Nylon Brush (1016810)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (54925)
- TENNANT Power Cord (610974)
- GOFER PARTS Replacement Squeegee - Front For Gofer GSQ1159BU , Nilfisk/Advance VF81236 (GSQ1127BU)
- Tennant Floor Scrubber Parts