Shop All Floor Scrubber Parts
Tennant
Air Filter, 10 3/8 in L, Blk/Grn
Mfr # 369746
Zoro # G8677950
product price: $29.20
/ea
$29.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Industrial Ride-On Floor Scrubbers; Ride-On Sweepers; Ride-On Sweeper-Scrubbers
- Material Plastic
- Color Black/Green
- Product Type Air Filter
- Series M20, M30, S30, T20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 369746
- Zoro # G8677950
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Overall Length | 10 3/8 in |
Diameter | 4 1/8 in |
Fits Machine Size | 40 in, 42 in, 48 in, 54 in, 56 in, 62 in, 64 in, 80 in |
Details
Item | Air Filter |
For Use With | Industrial Ride-On Floor Scrubbers; Ride-On Sweepers; Ride-On Sweeper-Scrubbers |
Material | Plastic |
Color | Black/Green |
Product Type | Air Filter |
Series | M20, M30, S30, T20 |
Description
Air Filter, Product Type Air Filter, Material Plastic, Overall Length 10 3/8 in, Diameter 4 1/8 in, Color Black/Green, Fits Machine Size 40 in, 42 in, 48 in, 54 in, 56 in, 62 in, 64 in, 80 in, Features Not Applicable, For Use With Industrial Ride-On Floor Scrubbers; Ride-On Sweepers; Ride-On Sweeper-Scrubbers, Includes Not Applicable, Series M20, M30, S30, T20, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Garage Brush Maroon Synthetic Fill (42025)
- VERSATWIN Toilet Tissue Dispensr, Summit, White/Clr (R3670WHCL)
- CARLISLE FOODSERVICE Spectrum Boot 'N Shoe Brush 14-3/4in x 16-1/2in Blue (4042414)
- SPARTAN CHEMICAL CO. 18oz. Aerosol Can Spring Fresh Fragrance Scent Glass Cleaner (621700)
- TENNANT Brush, Disk HD Poly Scrub (1220236)
- TENNANT Floor Machine Brush, 16 in Dia, Black (35324)
- TENNANT Ignition Key, PK2 (222684)
- TENNANT Side Sweeping Brush (80042)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246595)
- TENNANT Power Cord (610974)
- GOFER PARTS Replacement Squeegee Front - 1/8 Tan - For Nilfisk/Advance 30091A (GSQ1008BT)
- Tennant Floor Scrubber Parts