Shop All Floor Scrubber Parts
Tennant
Air Filter, 10 3/4 in L, Blk/Ivory
Mfr # 63297
Zoro # G8677905
product price: $459.60
/ea
Free Shipping & Returns
$459.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 800
- Material Synthetic Fiber
- Color Black/Ivory
- Diameter 20 1/2 in
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 63297
- Zoro # G8677905
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Diameter | 20 1/2 in |
Overall Length | 10 3/4 in |
Fits Machine Size | 66 in, 82 in |
Details
Item | Air Filter |
For Use With | Mfr. No. 800 |
Material | Synthetic Fiber |
Color | Black/Ivory |
Product Type | Air Filter |
Series | 800 |
Description
Air Filter, Product Type Air Filter, Material Synthetic Fiber, Overall Length 10 3/4 in, Diameter 20 1/2 in, Color Black/Ivory, Fits Machine Size 66 in, 82 in, Features Not Applicable, For Use With Mfr. No. 800, Includes Not Applicable, Series 800, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL 2PK 55Sheet Shop Towel (75040)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53683)
- GOJO 67.6 fl oz (2 L) Supro Max Hand Cleaner 4 PK (GOJ728204CT)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460NED)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246595)
- TENNANT Brush, Disk HD Poly Scrub (1220236)
- TENNANT Pre-Spray Hand Sprayer (605848)
- TENNANT Brush, Cylindrical HD Poly Scrub (1201926)
- TENNANT Dust Panel Filter, 7 5/8 in L, Blk/Ivory (1037822)
- TENNANT Dust Panel Filter, 30 in L, Blk/Ivory (1048295AM)
- TENNANT Tank Debris Tray, For Use With 39DK97 (1207357)
- Tennant Floor Scrubber Parts