Shop All Vacuum Accessories
Tennant
Air Duct Tool, Plastic, 6" L
Mfr # 9011780
Zoro # G8707280
product price: $76.90
/ea
Free Shipping & Returns
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 6 in
- Width 15 1/2 in
- Fits Vacuum Brand Nobles
- For Vacuum Type Canister Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9011780
- Zoro # G8707280
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 6 in |
Width | 15 1/2 in |
Diameter | 15 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Nobles |
For Vacuum Type | Canister Vacuum |
Fits Models | Mfr. No. 1244294, 1244302, 1244322 |
Item | Air Duct Tool |
Attachment Product Grouping | Floor Tools and Nozzles |
Includes | Adaptor |
Fits Vacuum Models | 1244294, 1244302, 1244322 |
Description
Floor Tools and Nozzles, Material Plastic, Length 6 in, Width 15 1/2 in, Diameter 15 1/2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1244294, 1244302, 1244322, Includes Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Blue, 20 in L Overall (53753)
- STRUCTRON Straight Fiberglass Handle, 148" (60240)
- SANITAIRE Hood Spring, PK10 (53117)
- PIG Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT115)
- TENNANT Recovery Tank Debris Screen (1230171)
- TENNANT Extension Wand, Plastic, 23" L (KTRI05921)
- TENNANT Vacuum Attachment Kit, Use w/4VDW1 (190048)
- TENNANT Drain Hose (9017507)
- TENNANT Vacuum Hose, 16 ft. L, Hose 1-1/4" dia. (KTRI05811)
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- Tennant Vacuum Accessories