Shop All Carpet Extractors & Accessories
Tennant
15-foot Extraction Hose
Mfr # 160400
Zoro # G1574054
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15 ft
- Width 1 1/2 in
- For Use With 1002564, 608351, 608352, 608570, 9000503, 9001690-G, 9007478, 9007480, 9007486, 9007623
- Material Plastic
- Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 160400
- Zoro # G1574054
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Length | 15 ft |
Width | 1 1/2 in |
Details
Item | Extraction Hose |
For Use With | 1002564, 608351, 608352, 608570, 9000503, 9001690-G, 9007478, 9007480, 9007486, 9007623 |
Material | Plastic |
Type | Plastic |
Description
Extraction Hose, Length 15 ft, Width 1 1/2 in, For Use With 1002564, 608351, 608352, 608570, 9000503, 9001690-G, 9007478, 9007480, 9007486, 9007623, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEDAR BRANDS LG HSEHLD Angled Broom (151332)
- PARTNERS BRAND 20 gal - 30 gal Trash Bags, 36 in x 30 in, Black, 250 PK (CL5003)
- BISSELL COMMERCIAL Disposable Vacuum Bags, 2-ply, Paper Bag, 12 PK (C3000-PK12)
- TOUGH GUY Cleaning Brick, Gray, 5-3/4" (12G794)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- TENNANT Carpet Rake, 59-1/2 in.L, 6 in.W, Metal (240020AM)
- POWR-FLITE Powr-Flite Self-Contained Carpet Extractor 9 Gallon - (PFX900S)
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal., PK4 (2008-1)
- BISSELL HOMECARE. Bissell SpotClean Pro Portable Deep Cleaner - (3624)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal., PK4 (5001-1)
- Tennant Carpet Extractors & Accessories