Shop All Impact Sockets
Teng Tools
TX50 1/2 Inch Drive Metric Torx TX Chrome Molybdenum Impact Socket
Mfr # 921250TX-C
Zoro # G805670245
product price: $17.99
/ea
Sold in multiples of 2 for $35.98
$35.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 921250TX-C
- Zoro # G805670245
- UPC # 5020385122871
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
( FOR TORX FASTENINGS ) Designed for use with Torx (TX) hole fastenings. ( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility. ( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability. ( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification. ( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M22 x 2.5 D7 4 Flt. Plug Metric Hand Tap (027803AS)
- URREA 17 MM Full polished 12-point combination wrench (1217M)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43331)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20572656R)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 15/16" Impact Socket (920230)
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- TENG TOOLS M17 XZN Triple Square 1/2 Inch Drive 3.1 Inch Long DIN Chrome Molybdenum Spline Impact Bit Socket (923817)
- TENG TOOLS 105mm 1-1/2 Inch Drive 6 Point Metric Shallow Chrome Molybdenum Impact Socket (912105)
- TENG TOOLS 1/2" Drive 6 Point Shallow SAE 1-1/8" Impact Socke (920136)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 1-1/2" Impact Socket (920248)
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (J10021)
- Teng Tools Impact Sockets