Shop All Hand Ratchets
Teng Tools
TTX3404 - 4 Piece 3/4" Drive Ratchet and Accessories S
Mfr # TTX3404
Zoro # G700920643
product price: $301.51
/ea
Free Shipping & Returns
$301.51
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
- Brand Teng Tools
- MFR # TTX3404
- Zoro # G700920643
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Accessories - 3/4 inch drive - Quick release ratchet handleAccessories - 3/4 inch drive contd. - 200 and 400mm extensions, sliding T barAll Teng Tools Sockets and accessories are individually markedMade of High Grade Chrome VanadiumSatin Finish for increased grip in oily environmentsThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
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
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-38-19-5/16-55)
- KIPP Adjustable Handle, Size: 5 M12X55 Zinc, Black Satin, Comp: Steel (K0116.5121X55)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT32.52NAG-H1)
- OLFA 18mm Solid Blade, 10PK (9009)
- TENG TOOLS M3400-72 - 3/4" Drive 72 Teeth Ratchet (M3400-72)
- TENG TOOLS 1200L - 1/2" Drive 400mm/ 15.7" Long Handle Ratche (1200L)
- TENG TOOLS 1 Inch Drive 180 Degree Nut Breaker Bar (1101)
- TENG TOOLS 1200-72N - 1/2" Drive 72 Teeth Ratchet (1200-72N)
- TENG TOOLS 1200FRP - 1/2" Drive Fibre Reinforced Ratchet (1200FRP)
- TENG TOOLS 3/4" Drive Extendable Ratchet w/72 Teeth - M340072E (M340072E)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish (J5248S)
- Teng Tools Sockets & Ratchets