Shop All Combination Wrench Sets
Teng Tools
TTX2640 - 7 Piece AF/SAE Combination Wrench Set 13/16 to 1
Mfr # TTX2640
Zoro # G600919464
product price: $144.98
/ea
Free Shipping & Returns
$144.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TTX2640
- Zoro # G600919464
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
Combination spanners - 13/16in. 7/8in. 15/16in. 1in. 1-1 /16in. 1-1 /8in. 1-1 /4in.The 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfacesAll ring heads are equipped with the Teng Tools "Hip Grip" system which means the contact surface grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersMade from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environmentsThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Hammer Holder - Ultra-Viz (6404-U)
- BETA Spark Plug Socket Hexagon, 16mm (009560020)
- DE-STA-CO Manual Toggle Clamp, U-Bar, 200lb. (202-UL)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 16 cu ft, 48" W x 24" D x 28" H (780U10)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- TENG TOOLS TTXLMP12 - 12 Piece Extra Long Combination Wrench Set (TTXLMP12)
- TENG TOOLS TED8012 - 12 Piece Anti Slip Combination Wrench Set in EVA (TED8012)
- TENG TOOLS TTESP31 - 31 Piece Metric Combination Wrench Set in EVA (TTESP31)
- TENG TOOLS 8 Piece AF / SAE Combination Wrench Set 5/16 to 3/4" (TT3592)
- TENG TOOLS TTX2032 - 7 Piece Metric Combination Wrench Set 20 to 32mm (TTX2032)
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 14/21, 6-36MM 3/3-tray21-pcs. (96838771)
- Teng Tools Wrenches