Shop All Combination Wrench Sets
Teng Tools
TTX2032 - 7 Piece Metric Combination Wrench Set 20 to 32mm
Mfr # TTX2032
Zoro # G900919553
Free Shipping & Returns
$144.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # TTX2032
- Zoro # G900919553
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
Combination spanners - 20, 21, 22, 24, 27, 30, 32mmThe 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfacesAll ring heads are equipped with the Teng Tools "Hip Grip" system which means the contact surface grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersMade from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environmentsThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 1-3/4X60 Saw Blades 157-36 (157-36)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UMD)
- CRAFTSMAN Sockets, 1/2" Drive 27mm Metric Deep Imp (CMMT16087)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- TENG TOOLS TTESP31 - 31 Piece Metric Combination Wrench Set in EVA (TTESP31)
- TENG TOOLS TED6512RS - 12 Piece Ratchet Wrench Set in EVA Tray (TED6512RS)
- TENG TOOLS TT8012 - 12 Piece Anti Slip Combination Wrench Set (TT8012)
- TENG TOOLS 12 Piece Anti Slip Metric Combination Wrench Set (8MM-19mm) - 8512MM (TEN-O-8512MM)
- TENG TOOLS TTXFLS06 - 6 Piece Extra Long Double Ring Wrench Set (TTXFLS06)
- BETA Combination Wrench Set, 9 pcs., Metric (000420387)
- Teng Tools Combination Wrench Sets