Shop All Tap Sets
Teng Tools
TTTD17 - 17 Piece Tap and Die Set
Mfr # TTTD17
Zoro # G500919472
product price: $88.24
/ea
Free Shipping & Returns
$88.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TTTD17
- Zoro # G500919472
- Country of Origin Taiwan, Province of China
- Category Tap Sets
Description
Metric dies - 3mm x 0.5, 4mm x 0.7, 5mm x 0.8,6mm x 1.0, 8mm x 1.25, 10mm x 1.5,12mm x 1.75Metric taps - 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mmAccessories - tap handle (capacity 3 to 12mm)Accessories contd. - die handle with adjustment screw (capacity 3 to 12mm)Accessories contd. - screw pitch gaugeTap and die set is ideal for repairing screw threads. Dies, on the other hand,cut a thread on a preformed cylindrical rod, which creates a male threaded piece which functions like a bolt.Taps cut a thread on the inside surface of a hole, creating a female surface which functions like a nutDies cut a thread on a preformed cylindrical rod, which creates a male threaded piece which functions like a bolt.High grade steel for increased strengthThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4002)
- DEWALT Compact Magnetic Drive Guide (DW2054)
- WESTWARD 1.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ8)
- CAPRI TOOLS 17 mm x 19 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1719)
- TENG TOOLS 34 Piece Tap and Die Set - TTDTD34 (TTDTD34)
- WIDIA Tap Set, #6-32 UNC H2 ANSI 3FL HAND HSS (15234)
- WIDIA Hand Tap Set, 3 PC, HSS, M3-0.5, D3 Limit (14744)
- WESTWARD Alloy Steel Plug Tap, 5/16-24 UNF (CCT1060-93)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M18x2.50 (174552)
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, 2B Limit (11635)
- Teng Tools Tap Sets