Shop All Adjustable Wrenches
Teng Tools
TTADJ04 - 4 Piece TPR Grip Adjustable Wrench Set
Mfr # TTADJ04
Zoro # G400919541
product price: $144.98
/ea
Free Shipping & Returns
$144.98
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
- Brand Teng Tools
- MFR # TTADJ04
- Zoro # G400919541
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Description
Adjustable wrenches - 6in. (23.9mm capacity)Adjustable wrenches - 8in. (28.6mm capacity)Adjustable wrenches - 10in. (32.8mm capacity)Adjustable wrenches - 8in. wide jaw (38.6mm capacity)Graduated ScaleChrome Vanadium with a Phosphate Finish15 degrees jaw allows the wrench to be used in narrow areas as only 30 degrees turning is neededThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
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
- PERFORMANCE TOOL 1 1/8 In Combination Wrench Wrench 1-1/8, W30236 (W30236)
- ILC Replacement for Milwaukee 48-11-2230 Battery (48-11-2230)
- MITUTOYO Halogen Bulb, 24V, 2W (383038)
- RIDGID Fitting Brush, 1/2 In (93717)
- TENG TOOLS PIN.WRENCH (HP2038)
- TENG TOOLS 2 Piece 10 Inch Quick Set Water Pump Plier & 8 Inch Alligator Adjustable Wrench Set (TTXMB02)
- TENG TOOLS 4005 - 12" Adjustable Wrench (4005)
- TENG TOOLS 4001 4" Adjustable Wrench w/Graduated Scale (4001)
- TENG TOOLS 8" Adjustable Wrench w/Graduated Scale - 4003 (4003)
- TENG TOOLS 4008 - 24" Adjustable Wrench (4008)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 10" (9072 RC US)
- Teng Tools Adjustable Wrenches