Shop All Ratcheting Wrench Sets
Teng Tools
Tt6511R - 11 Piece Ratcheting Wrench Set
Mfr # TEN-O-TT6511R
Zoro # G511228549
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # TEN-O-TT6511R
- Zoro # G511228549
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
Ratchet spanners - 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm72 teeth gives an arc of 5 degrees for smooth operationThe 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfacesAll ring heads are equipped with the Teng Tools Hip Grip system which means the contact surface grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersMade from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environmentsThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Caulking Trowel, 1/2 x 7-5/8 in, Steel (BL764PF)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set, 29-Piece (48-89-2802)
- VESSEL Power Bit 1/4" Hex B, +3x100H, PK10 (B35P3100H)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81215T)
- TENG TOOLS TT6511RS - 11 Piece 72 Teeth Ratchet Wrench Set (TT6511RS)
- TENG TOOLS TT6508RAF - 8 Piece SAE / Imperial Ratcheting Wrench Set (TT6508RAF)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Organizer, 34-Piece, 1/4-1 in., 6-24 mm (WRC95305)
- SUNEX Jumbo Raised Panel Combo Wrench, 2-1/8" (0968)
- MARTIN SPROCKET & GEAR Set, Wr, Bx, Dbl, Chr, 11Pc, Bag, BO11K (BO11K)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 9-7/8" (KTI-23092)
- GEARWRENCH 21 Piece 72-Tooth 12 Point SAE Standard & Stubby Combination Ratcheting Wrench Set w/ Storage Tray (86526)
- Teng Tools Ratcheting Wrench Sets