Shop All Socket Sets
Teng Tools
TT1215AF - 15 Piece 1/2" Drive SAE Socket Set
Mfr # TT1215AF
Zoro # G700919425
Free Shipping & Returns
$80.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # TT1215AF
- Zoro # G700919425
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Regular sockets - 1/2 inch drive - 12 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. 13/16in. 7/8in. 15/16in. 1in. 11 /16in. 11 /8in. 13 /16in. 11 /4in.Made of High Grade Chrome VanadiumSatin Finish for increased grip in oily environmentsAll Sockets are produced according to Teng Tools "Hip Grip" system which means the socket grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Slug Splitter Punch (745H-3/4)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 9/16"-18 (DWT54766)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- MAKITA 1/3 Sheet Finishing Sander (BO3710)
- TENG TOOLS TTX34AF - 14 Piece SAE 12 Point Socket Set 7/8 to 1 7/8 In (TTX34AF)
- TENG TOOLS M1211 - 6 Piece 1/2" Drive 100mm Long Metric Hex Bit S (M1211)
- TENG TOOLS M3812N1 - 12 Piece 3/8" Drive Socket Set (M3812N1)
- TENG TOOLS TTEAF62 - 62 Piece SAE/Imperial Wrench/Socket Set in EVA (TTEAF62)
- TENG TOOLS T1435AF - 35 Piece 1/4" Drive SAE Regular and Deep Soc (T1435AF)
- TENG TOOLS T1234 - 34 Piece 1/2" Drive 6 Point Regular and Deep S (T1234)
- CRAFTSMAN 1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs (CMMT42352)
- Teng Tools Socket Sets