Shop All Tool Chests & Cabinets
Teng Tools
Top Box, 6 Drawer, Black, 26 in W
Mfr # TC806NGM
Zoro # G811226061
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Black
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TC806NGM
- Zoro # G811226061
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Details
Item | Top Box |
Number of Drawers | 6 |
Color | Black |
Description
6 DRAWERS 10.8 inches deep, 6.7 inches wide top 3 drawers and 22.4 inches wide bottom 3 drawers, 2 inches high with one drawer 3 inches high for storing larger items. HEAVY GAUGE STEEL Manufactured from heavy gauge, top quality steel with powder coat paint and 5-step rust prevention and undercoat. COMFORT GRIP HANDLES Rubber coated side handles for easy manoeuvrability. COMBINATION LOCK Combination locking system for extra security. BALL BEARING SLIDES All drawers are equipped with robust 3-step ball bearing slides allowing them to fully extend easily for greater access to the tools. PROTECTIVE MATS Supplied with EVA mats in each drawer for ultimate protection with rubber feet to prevent the tool box from sliding or scratching.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18" x 7/16" Universal QUIK-LOK Extension (48-28-1050)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- URREA Structural Open-End Wrench, 1-5/16" opening dimension. (C908A)
- METABO JIGSAW BLADE -HSS 2" 36 tpi Sheet-steel, up to 1/16" in., non-ferrous metals (623636000)
- TENG TOOLS 174 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet (TCMME174-KIT1)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer (TCW810N-KIT1)
- TENG TOOLS 2 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB02)
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- TENG TOOLS 7 Series Roller Tool Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H (TCW707EVU)
- TENG TOOLS 8 Series Top Box, Middle Box and Roller Cabinet, 6 Drawer (TC803N-KIT1)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BK)
- Teng Tools Tool Chests & Cabinets